- Product Details
FES Micro Master Screw Compressor Micro Control Panel
FES Micro Master Micro Control Panel. Serial No: 92-167. Type: Micro Master. Power Supply: 120 Volts, 1 Ph, 60 Hz.
Product Details
- Stock No: LCNM002A
- Manufacturer: FES
- Model: Micro Master
- Serial Number: 92-167
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 30
- Height (Inches): 35
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















