FES Mycom Booster - 200 HP

FES Mycom Booster - 200 HP

FES Mycom Screw Booster Compressor Package-200 HP. Model: 250 LU-L. S/N 2511210. Compressor capacity: 140.0 tonnage rating. Brake hp: 183.0. Brake hp per ton: 1.310. Vi Setting: 2.6. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Suction pressure: 12 in. Hg @ -45°F. Discharge pressure: 33 psi @ 20 °F. FES Oil Separator, Nat’l Bd: 19931, maximum working pressure: 250 psi, maximum temperature: 650 °F, minimum allowable working temperature: -20 °F. General Electric Motor, 200 hp, 3570 rpm, 2400/4160 V, 45/26 amps, 60 Hz. 3 phase. Viking Rotary Pump, Model: AK 195. S/N: 11592894. Baldor Motor, 5 hp, 1180 rpm, 208-230/460 V, 11-15.8/7.9 amps, 60 Hz, 3 phase. Mycom Mypro-M controller. Inlets: (1) 16 in. dia. ammonia flange. Outlets: (1) 5 in. dia port. Overall dimensions: 13 ft. L x 4 ft. 10 in. W x 7 ft. 10 in. H. Hours run 33,120. (SR500).
Product Details
  • Stock No: DTTC801.
  • Manufacturer: FES
  • Model: 250LU-L
  • Serial Number: 2511210
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES Mycom Booster - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed