FES Mycom Screw Compressor Package-500 HP

FES Mycom Screw Compressor Package-500 HP

FES Mycom Screw Compressor Package- 500 hp. Model: 250LU-M. S/N: 2511201. Job No: 560-22495. Screw is newly rebuilt and never run since its rebuild. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. E.L. Nickel Co. Oil Separator, Model: C-1525, S/N: 21901, Nat'l Bd: 19930, MAWP: 250 psi. Maximum temperature: 650 °F. Viking Rotary Pump, Model: AL195, S/N: 0992379. Vangard Motor, 5 hp, 1150 rpm, 203/460 V, 60 Hz, 3 phase. Mycom Mypro-M Controls. New Un-Used Siemens Motor, 500 hp, 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Inlets: (1) 8 in. dia. suction port with a 14-1/2 in. dia. flange. Outlets: (1) 5 in. dia. discharge. Overall dimensions: 13 ft. 1 in. L x 61 in. W x 110 in. H.
Product Details
  • Stock No: DTTC803.
  • Manufacturer: FES
  • Model: 250LU-M
  • Serial Number: 2511201
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES Mycom Screw Compressor Package-500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed