FES Rotary Screw Compressor Package (MISSING COMPRESSOR, 600 HP 4160 V, MISSING MICRO PANEL)

FES Rotary Screw Compressor Package (MISSING COMPRESSOR, 600 HP 4160 V, MISSING MICRO PANEL)

FES/Kobe Package arrived parted out due to the size and weight due to shipping. Bare Screw Compressor, Motor, and Package Skid are available. Kobelco Screw Compressor - Model: 23L, Serial No: 4597-05-05. Test Pressure (psig) - Leak Pressure Test: 313, Hydrostatic Pressure Test: 470. Siemens Induction Motor - Serial No: E06871-01-1, HP: 600, Amps: 71, RPM: 3580, Duty: CONT, Type: CGZ, Frame: 5810S, Volts: 4160, Hz: 60, Ph: 3.
Product Details
  • Stock No: YTA07
  • Manufacturer: FES
  • Package Included? No
Package Details
  • Package Manufacturer: FES
Screw Compressor Details
  • Compressor Included? No
  • # Compressors in Package: 0
  • Oil Separator Included? Yes
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 600
  • Motor RPM: 3,580
  • Motor Voltage: 4160
  • Motor Amps: 71
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5810S
Dimensions:
  • Length (Inches): 234
  • Width (Inches): 72
  • Height (Inches): 72
  • Weight (LBS): 16,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Package Data Plate
FES Rotary Screw Compressor Package (MISSING COMPRESSOR, 600 HP 4160 V, MISSING MICRO PANEL)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed