FES Rotary Screw Compressors- 300 HP

FES Rotary Screw Compressors- 300 HP

(2) FES Rotary Screw Compressors- 300 HP. Model: 225- LE. S/N's: 2030139 and 2030150 (Mycom Model VMD 200). Refrigerant: R-22. Leak test pressure: 313 psi. Hydrostatic test pressure: 470 psi. Price for the VMD 200 bare compressor, is $24,450. Technical details for a Model VMD 200: displacement- 718 CPM, capacity: 262.6 TR (R-717), power: 280 BHP (R-717), capacity: 172.3 TR (R-22), power: 293.9 BHP (R-22). Toshiba High Efficiency Induction Motor, 300 hp, 3540 rpm, 460 V, 330 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 6 in. dia. flanged ports (refrigerant suction/discharge). Overall dimensions: 7 ft. 3-1/2 in. L x 2 ft. 9 in. W x 2 ft. H.

Product Details
  • Stock No: TAAR001.
  • Manufacturer: FES
  • Model: 225- LE
  • Serial Number: 2030150 and 2030139
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES Rotary Screw Compressors- 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed