FES Vertical Ammonia Intercooler (60 in x 136 in. 2,155 Gallons)

FES Vertical Ammonia Intercooler (60 in x 136 in. 2,155 Gallons)

Used FES Vertical Ammonia Intercooler. Serial No: 950686. National Board: 8264. Drawing No: 95499083-1E. Year Built: 1995. Vessel Dimensions: 60 Dia x 136 in. Estimated Gallon Capacity: 2,155 Gallons. MAWP: 150 PSI @ 650 F. MDMT: -20 F @ 150 PSI. Liquid/Gas Inlet(1): 6 in. Gas Inlet/Outlet(1-1): 8 in. Liquid Outlet(1): 2 in.
Product Details
  • Stock No: SIR10
  • Manufacturer: FES
  • Serial Number: 950686
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 60
  • Tank Length (Inches): 136
  • Tank Estimated Capacity (Gallons): 2,155
  • Tank National Board Number: 8264
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 150 PSI
  • Tank Inlets & Outlets Description: Liquid/Gas Inlet: 6 in. Gas Inlet/Outlet: 8 in. Liquid Outlet: 2 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 60
  • Height (Inches): 143
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Spec Sheet Available: Yes
FES Vertical Ammonia Intercooler (60 in x 136 in. 2,155 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed