FES/Mycom Screw Compressor Package-500 HP

FES/Mycom Screw Compressor Package-500 HP

Mycom 250SU Screw Compressor Package - 500 HP. Model: 250SU. S/N: 2551183. General Electric induction motor, 500 hp, 3575 rpm, 2400/4160 V. Mypro-M Mycom controller. Displacement: 1,110 cfm. Overall dimensions: 12 ft. 2 in. L x 4 ft. 8 in W x 7 ft. 8 in. H. (SR450) (ACN845)

Product Details
  • Stock No: DTTC812.
  • Manufacturer: FES
  • Model: 250SU
  • Serial Number: 2551183
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES/Mycom Screw Compressor Package-500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed