- Product Details
Fiberglass Tank-1900 Gallon
Fiberglass Tank-1900 Gallon. Last used for silicone. Inlets: 2-1/4 in. inlet. Outlets: 25 in. dia. port, 1-1/2 in. port, 1 in. port. Overall dimensions: 107 in. dia x 128 in. L.(H22).
Product Details
- Stock No: SMBV063.
- Manufacturer: Not Specified
Tank Details
- Tank Materials of Construction: Fiberglass
- Tank Inlets & Outlets Description: Inlets: 2-1/4 in. inlet. Outlets: 25 in. dia. port, 1-1/2 in. port, 1 in. port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 128
- Width (Inches): 107
Additional Product Details
- Previously Used With: Last used with silicone.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














