Filter

Filter

Filter. Maximum working pressure: 150 PSI. Inside filter dimensions: 6-1/2 in. dia. x 10-3/4 in. straight wall. Mesh hole size: 1/8 in. Inlets/outlets: (2) 2-1/4 in. inner dia. FNPT. (1) ¾ in. FNPT. Overall dimensions: 1 ft. L x 1 ft. W x 3 ft. H.

Product Details
  • Stock No: NOI1008
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 12
  • Height (Inches): 36
Additional Product Details
Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed