Filter Stainless Steel

Filter Stainless Steel

Stainless Steel Filter, (1) 6 in. outlet. Overall dimensions 25 ½ in. L x 24 in. W x 51 in. H.

Product Details
  • Stock No: SFF328
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25.5
  • Width (Inches): 24
  • Height (Inches): 51
Additional Product Details
Filter Stainless Steel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed