Filterite Filter

Filterite Filter

Filterite Filter. Tank dimensions: 9-1/2 in. dia. x 30 in H. Filter pressure capacity: 150 psi @ 200°F. (7) Roller Filters each with double rolls. Roll dimensions: 9-1/2 in. each piece, complete 19 in. L. Inlets/outlets: (2) 1-1/2 in. threaded male connected in pipe. Overall dimensions: 16 in. L x 9-1/2 in. W x 33 in. H.

Product Details
  • Stock No: HDTD014.a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 9.5
  • Height (Inches): 33
Additional Product Details
Filterite Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed