Filterite Filters

Filterite Filters

Filterite Filters. Model: 910595-000. S/N: 2225. Inlets/outlets: (2) 1 in. MNPT, (1) 2 in. MNPT, (1) 2 in. S-line. Overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 5 ft. 8 in. H.

Product Details
  • Stock No: NOI1122-02
  • Manufacturer: Filterite
  • Model: 910595-000
  • Serial Number: 2225
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 25
  • Height (Inches): 68
Additional Product Details
Filterite Filters
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed