Fischbein Bag Heat Sealing Machine

Fischbein Bag Heat Sealing Machine

1993 Fischbein Bag Heat Sealing Machine. Model:A560. S/N:330. Baldor Electric Motor, 3/4 hp, 1725 rpm, 208-230/460, 208 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 61 in. L x 33-1/2 in. W x 51-1/2 in. (ACN204).

Product Details
  • Stock No: DPLS204.19
  • Manufacturer: Fischbein
  • Model: A560
  • Serial Number: 330
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fischbein Bag Heat Sealing Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed