Fisher Butterfly Control Valve

Fisher Butterfly Control Valve

Fisher Butterfly Control Valve. Type: 9510. Size: 12 in. Body style: flangeless. ANSI Class: 125. Body rating: 175 PSI. Differential: 50 PSID. Body material: A 126 CLB. Valve rotation: 90 °. Actuator size: 60. Spring range: 3.7 to 13.1. Actuator connection: ¼ in. NPT Diaphragm material: nitrile. Inlets/Outlets: (2) 12 in. Port. Overall Dimensions: 2 ft. 11 in. L x 1 ft. 6 in. W x 4 ft. 1 in. H.(H12)(ACN187)

Product Details
  • Stock No: 2500.pf1aC-02
  • Manufacturer: Fisher
  • Serial Number: BF271327, BF271326
Plate Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 18
  • Height (Inches): 49
  • ACN: 187
Additional Product Details
Fisher Butterfly Control Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed