Fisher ED Control Valve ( 2 inch, Port Size: 2"-5/16")

Fisher ED Control Valve ( 2 inch, Port Size: 2"-5/16")

Fisher ED Control Valve. Serial No: 13271860, Type: ED. Size: 2 inches, Port Size: 2-5/16 inches. Rating: CL250. Plug: SST, Stem: SST. Body: CI, Seat: SST.
Product Details
  • Stock No: REP39
  • Manufacturer: Fisher
  • Model: ED
  • Serial Number: 13271860
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Fisher ED Control Valve ( 2 inch, Port Size: 2"-5/16")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed