Fisher EZ Diaphragm Control Valves Size 34

Fisher EZ Diaphragm Control Valves Size 34

Fisher EZ Diaphragm Control Valves Size 34. Body: Type EZ, S/N 10465725, Size 1 1/2, Port Size: 1 1/2 seat, stem and plug: SST, Body: STL. Actuator: type: 667, Size 34, Travel 3/4, Oper. Press: 3-15, S/N 14155770, Bench Set 6-15, Press Units PSI, Max Casing Pressure: 90 psi.(ACN46).

Product Details
  • Stock No: NPPC155.-04
  • Manufacturer: Fisher
  • Model: EZ
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 46
Additional Product Details
Fisher EZ Diaphragm Control Valves Size 34
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed