Fisher EZ Diaphragm Size 30 Control Valves

Fisher EZ Diaphragm Size 30 Control Valves

Fisher EZ Diaphragm Size 30 Control Valve. Actuator: Type 667, Size 30, Travel 3/4, Bench Set: 4-30, Press Unit: PSI, Oper. Range 6-30, Max Casing Pressure: 110. Body: Type EZ, Size: 1/2 in., Port Size 1/4 3 flute, Body: WCB Seat and Stem: 316SST.(ACN37).

Product Details
  • Stock No: NPPC165.-03
  • Manufacturer: Fisher
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 37
Additional Product Details
Fisher EZ Diaphragm Size 30 Control Valves
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed