Fisher Pneumatic Valve Positioner

Fisher Pneumatic Valve Positioner

Fisher Pneumatic Valve Positioner. S/N: 14526907. Type: 1051. Size: 60. Range: 0-18 psi. Rotation: 90°. Fisher Body, type: V300, size: 10, rating: CL300, body: STL, shaft: SST, seat: COMP, ball/disc: SST/PL. Inlet: (1) 10 in. dia. ANSI flange class 300. Outlet: (1) 10 in. dia. ANSI flange class 300. Overall dimensions: 2 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H. (ACN121a).

Product Details
  • Stock No: DTTC2092.
  • Manufacturer: Fisher
  • Serial Number: 14526907
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fisher Pneumatic Valve Positioner
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed