Fisher Scientific Dry Bath Incubator

Fisher Scientific Dry Bath Incubator

Fisher Scientific Dry Bath Incubator. Cat no: 11-718. 115 V, 0.8 A, 50/60 HZ. Overall dimensions: 9 in. L x 8 in. W x 8 in. H.

Product Details
  • Stock No: SWCS29.a
  • Manufacturer: Fisher
  • Serial Number: 70300214
Previous Refrigerant
Motor Details
  • Motor Voltage: 115
  • Motor Amps: 0.8
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 8
  • Height (Inches): 8
Additional Product Details
Fisher Scientific Dry Bath Incubator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed