Fitzmill Comminuting Machine

Fitzmill Comminuting Machine

Fitzpatrick Comminuting Machine. Model F 2600 Series. For dry, heat sensitive, or liquid type products. Milling area: 8-1/2 in. x 15 in. Fixed blades: 7-1/2 in. x 3-1/2 in. x 3/8 in. In-feed Hopper: 28 in. x 28 in. x 16 in. H. Outlet: 3 in. tri-clamp. Drive: 15 hp. Screen size: 5/8 in. dia. Flanged base: 18 in. x 14 in. Overall dimensions: 63 in. L x 39 in. W x 52 in. H.
Product Details
  • Stock No: 85.McN-1026.45
  • Manufacturer: Fitzpatrick
  • Model: F 2600 Series
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fitzmill Comminuting Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed