Fitzmill Comminutor

Fitzmill Comminutor

Fitzmill - 30 HP. Serial 8299. Overall dimensions: 4 ft. 7 in. L x 3 ft. 1 in. W x 5 ft. 2 in. H.

Product Details
  • Stock No: pRWDG270.68
  • Manufacturer: Fitzmill
  • Model: DKASO.12
  • Serial Number: 8299
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fitzmill Comminutor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed