Fitzpatrick DASO06 Fitzmill with Hopper Infeed

Fitzpatrick DASO06 Fitzmill with Hopper Infeed

Fitzmill with Hopper. Model: DAS06. S/N: N/A. Chopping blades: (16) 3-1/2 in. L x 1 in. W; 316 stainless steel. Hopper: 16-1/2 in. L x 10 in. W. Inlet dimensions: 11 in. L x 6 in. W. Outlet: oval; 12-1/2 in. L x 9 in. W. Dual voltage motor; no nameplate information, currently on a 1:1 pulley ratio but speed can be reduced to 2.3:1 ratio. Motor base adjustable for easy access to drive belts. Overall dimensions: 43 in. L x 26 in. W x 23-1/2 in. H.

Product Details
  • Stock No: CCFP307.
  • Manufacturer: Fitzpatrick
  • Model: DASO06
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 26
  • Height (Inches): 23.5
Additional Product Details
  • Product Purchased From: Fruit Processor
  • Known Issues or Problems: Motor has no nameplate
Fitzpatrick DASO06 Fitzmill with Hopper Infeed
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed