Fitzpatrick DKAO-12 Fitzmill - 10 HP

Fitzpatrick DKAO-12 Fitzmill - 10 HP

Fitzpatrick Fitzmill. Model: DKAO-12. S/N: 6660. Knife dimensions: 3 in. L x 1-1/4 in. W. Siemens Electric Motor, 10 hp, 1750 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 1 in. L x 1 ft. 1 in. W. (hopper infeed). Outlets: (1) 15-3/4 in. L x 1ft. 1-1/4 in. W. (product discharge). Overall dimensions: 4 ft. 3 in. L x 2 ft. 10 in. W x 3 ft. 11 in. H. (ACN348-67).

Product Details
  • Stock No: SSPN241.68
  • Manufacturer: Fitzpatrick
  • Model: DKAO-12
  • Serial Number: 6660
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fitzpatrick DKAO-12 Fitzmill - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed