Fitzpatrick Fitzmill Comminuting Machine - 2 HP

Fitzpatrick Fitzmill Comminuting Machine - 2 HP

Fitzpatrick Fitzmill Comminuting Machine. Model: M5. Stainless steel product contact surfaces. According to the manufacturer, the typical applications include: coarse grinding and chopping of dry material, size reduction of wet material, de-lumping of agglomerated wet or dry material, pulverizing, solid/liquid blending, granulating compacted material, processing slurries and liquids, processing and conditioning wet and dry materials, pureeing and emulsifying (with the proper blades, screen, HP, and RPM). Mill has (16) 3 in. L x ¾ in. W blades, mounted on a 4-1/4 in. L X 3 in. diameter cylinder. Pacemaker motor, 2 hp, 1740 rpm, 230/460 V, 6.3/3.15 amps, 60 Hz, 3 phase. Driver pulley diameter: 4 in. Driven pulley diameter: 3-1/2 in. Ratio: 1.14:1. Final rpm: 1524. Inlet: (1) 4-1/2 in L x 4 in. W (oval). Outlet: (1) 7-7/8 in. L x 4 in. W discharge opening. Motor and mill are mounted on a steel base. Comminuting machines provide granulation, pulverization and size reduction to milled materials. Overall dimensions: 3ft. 1 in. L x 1 ft. 9 in. W x 4 ft. 4-1/2 in. H.(ACN390).
Product Details
  • Stock No: BZCH388.35
  • Manufacturer: Fitzpatrick
  • Model: M5
  • Serial Number: 1689
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 2
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 6.3/3.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 21
  • Height (Inches): 52.5
  • ACN: 390
Additional Product Details
Fitzpatrick Fitzmill Comminuting Machine - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed