Fitzpatrick Fitzmill Comminuting Machine

Fitzpatrick Fitzmill Comminuting Machine

Fitzpatrick Fitzmill Comminuting Machine. Electric motor: 208-230/460 V, 60 Hz, 3 phase. Screw auger dimensions: 1 ft. L x 4 in. dia. Number of blades: 32. Blade dimension: 7 in. L x 1 ½ in. W. 6 belt pulley system. Driver pulley: 5 in. dia. Driven pulley: 4 in. dia. Inlet: 6 in. dia. port. Outlet: 6 in. dia. port. Overall dimensions: 3 ft. 1 in. L x 3 ft. 6 in. W x 3 ft 3 ½ in. H.
Product Details
  • Stock No: pRKFO221
  • Manufacturer: Fitzpatrick
  • Model: DKAS012
  • Serial Number: 10672
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fitzpatrick Fitzmill Comminuting Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed