Five Star Technologies Laboratory Homogenizer

Five Star Technologies Laboratory Homogenizer

Five Star Technologies Laboratory Homogenizer. Model: CP300-PN25. S/N: 000800022. Maximum pressure: 25,000 psi (with intermittent duty above 30,000 psi). SC Air Driven Liquid Pump, Model: 10-60ERS201, S/N: 0500226, 330 ratio, 70/295 rpm (final). Maximum capacity @ 22,300 psig: 0.0264 gpm. S/N: 000800022. Overall dimensions: 29 in. L x 21 in. W x 25 in. H.

Product Details
  • Stock No: DPPL001b.
  • Manufacturer: Five Star Technologies
  • Model: CP300-PN25
  • Serial Number: 800022
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Five Star Technologies Laboratory Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed