Flaked Ice Making System - 4 Ton / Day with Freon Refrigeration Package

Flaked Ice Making System - 4 Ton / Day with Freon Refrigeration Package

System consists of a North Star Model 10 Ice Flaker with Screw Auger Discharge, 4-Cylinder Carrier / Carlyle R-22 compressor, and Russell VAC-55 Air Cooled Condenser. System should output an approximate maximum of 8,000 lbs (4 tons) of flaked ice per day.

Product Details
  • Stock No: GEN9001
  • Manufacturer: North Star Ice
  • Model: M-10
  • Serial Number: 4941
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
Flaked Ice Making System - 4 Ton / Day with Freon Refrigeration Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed