Flanders Filters, Inc. Bag-Out Housing Filter Unit

Flanders Filters, Inc. Bag-Out Housing Filter Unit

Flanders Filters, Inc. Bag-Out Housing Filter Unit. Model: E-7 1X1 CG-F6 (304) R-Type 1. Prefilter Model: T-00A-D-07-00-IU-12-00-E0193. Hepa Filter Model: T-007-8-04-05-SU-51-00-CG-F. Bag Model: PVC-Y-TSP-8. Size: 44C x 54 & 70C x 54. Flanders Order No: C930358. Tag No: AF2-C1. Pre-filter rated flow rate: 100 fpm. Hepa filter test flow rate: 455 cfm. Inlets: (1) 6 in. dia. port. Outlets: (1) 5 in. dia. port. Overall dimensions: 3 ft. 11 in. L x 2 ft. 1/4 in. W x 3 ft. 3 in. H.
Product Details
  • Stock No: SFF327.3
  • Manufacturer: Flanders Filters, Inc.
  • Model: E-7 1X1 CG-F6 (304) R-Type 1
  • Serial Number: C930358
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 24.25
  • Height (Inches): 39
Additional Product Details
Flanders Filters, Inc. Bag-Out Housing Filter Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed