Flange Mount Gear Reduction Mixer - 3 HP

Flange Mount Gear Reduction Mixer - 3 HP

Mixer. U.S. Electrical motor: 3 Hp, 230 Final rpm, 220/440 V, 8.6/4.3 A, 60 Hz, 3 Phase.

Product Details
  • Stock No: MASH084B
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 230
  • Motor Voltage: 220/440
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Flange Mount Gear Reduction Mixer - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed