FlatPlate Brazed Plate Heat Exchanger

FlatPlate Brazed Plate Heat Exchanger

Used FlatPlate Brazed Plate Heat Exchanger. 3100 Series. Model: 31002098. Serial: P10X20-280M. Max design pressure: 450 PSI / 31 Bar. Max Design temp 190F / 33.7C (side A). Mfg. date: 08.01.31.

Product Details
  • Stock No: SSFA1922
  • Manufacturer: FlatPlate
  • Model: 31002098
  • Serial Number: P10X20-280M
HTST Details
  • HTST Part Type: Flat Plate Exchanger
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 1931
FlatPlate Brazed Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed