FlatPlate Brazed Plate Heat Exchangers

FlatPlate Brazed Plate Heat Exchangers

(2) 2006 FlatPlate Brazed Plate Heat Exchangers. Model: CH30. S/N's: A070CC31006005 and A070CC31006006. Number of plates: 70. Heat transfer surface area: 87.5 sq. ft. Volume side A/B: 2.17/2.24 gallons. MAWP: 450 psi. MDMT: 350°F. Inlets: (1) 2 in. dia. NPT fitting, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. NPT fitting, (1) 1 in. dia. port. Overall dimensions: 3 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 3-3/4 in. H.(ACN39a).
Product Details
  • Stock No: RPCN205B
  • Manufacturer: FlatPlate
  • Model: CH30
  • Serial Number: A070CC31006005, A070CC31006006
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FlatPlate Brazed Plate Heat Exchangers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed