Flex Top Chain Conveyor

Flex Top Chain Conveyor

Flex Top Chain Dual Conveyor. (2) SM Cyclo motors, 1/2 hp, 1740 rpm, 230/460 V, 2.1/1.1 amps, 60 Hz, 3 phase. (2) SM Cyclo motor drives, 1/2 hp, output rpm: 83.3, ratio: 21. Conveyor dimensions: 9 ft. 5 in. L x 7-1/2 in. W. From belt to floor: 16 in. H. Clearance dimensions: maximum 10-1/2 in. W, minimum 4 in. W. Missing support (legs). Overall dimensions: 10 ft. 9 in. L x 50 in. W x 24 in. H.

Product Details
  • Stock No: SNPM030.a
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 7.5
  • Conveyor Length (inches): 113
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: SM Cyclo
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 2.1/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 129
  • Width (Inches): 50
  • Height (Inches): 24
Additional Product Details
Flex Top Chain Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed