Flowline PTFE Butterfly Valve with Electric Actuator ( 5")

Flowline PTFE Butterfly Valve with Electric Actuator ( 5")

PTFE Flowline Seated Butterfly Valve with actuator for food processing, Chemical, and sanitary applications. Actuator Type: Fail Close Pneumatic Actuator. Disc Material: 316 SS.
Product Details
  • Stock No: GENF106
  • Manufacturer: Flowline
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 18
  • Height (Inches): 14
  • Weight (LBS): 29
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Actuator has broken pieces
Flowline PTFE Butterfly Valve with Electric Actuator ( 5")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed