FMC 100 Stainless Pulper Finisher

FMC 100 Stainless Pulper Finisher

FMC Stainless Pulper Finisher - Model: 100, Serial No: MC85B. (4) Paddles. Product Intake: 4 in. Liquid Outlet: 4 in. Screen on the unit is a .027 dia hole screen. The FMC Pulper/Finisher reduces tomatoes, fruits, and vegetables to a semi-liquid or liquid state. It eliminates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from the pureed pulp. Overall dimensions: 64L x 34W x 48H.
Product Details
  • Stock No: CFM203
  • Manufacturer: FMC
  • Model: 100
  • Serial Number: MC85B
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 34
  • Height (Inches): 48
  • Weight (LBS): 988
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
FMC 100 Stainless Pulper Finisher

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed