FMC 75-B Finisher

FMC 75-B Finisher

FMC Finisher. Model: 75-B. S/N: AH-680. Screw Auger: 13 in. dia. x 44 in. L with a 6 in. W pitch start and with a 2-1/2 in. W pitch end. Inlet: Infeed: 1 ft. 3-1/2 in. H. Inlet: 2 ft. 2 in. L x 9 in. W x 1 ft. 3-1/2 in. H. Hopper. Outlets: (1) 1 ft. 8 in. L x 7 in. W discharge port, (1) 3 in. diameter S-Line fitting. Overall dimensions: 8 ft. 9 in. L x 4 ft. W x 4 ft. 5 in. H. (ACN350).

Product Details
  • Stock No: RAAF184.36
  • Manufacturer: FMC
  • Model: 75-B
  • Serial Number: AH-680
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC 75-B Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed