FMC 75B Pulper Screw Extractor/Finisher ( 15 HP, 75-100 GPM)

FMC 75B Pulper Screw Extractor/Finisher ( 15 HP, 75-100 GPM)

FMC Juice Extractor/Finisher. Model: 75B. Capacity is between 75-100 GPM. Feed screw diameter: 14 in. Construction: mild steel Frame with stainless steel contact parts. Ideal for finishing fresh fruit products. These machines are sanitary, high-capacity, screw or worm-type machines designed to separate the juice from the pulp, seed, and skins. Baldor Super-E Motor, 15 hp, 1760 rpm, 353 rpm (final), 230/460 V, 34.6/17.3 Amps, 60 Hz, 3 phase. Inlets: 19-1/2 in. L x 7-1/2 in. W In-Feed. Outlet: 3 in. dia. Tri-clamp. Overall dimensions: 90 in. L x 48 in. W x 50-1/2 in. H.
Product Details
  • Stock No: FLOR02
  • Manufacturer: FMC
  • Model: 75B
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1,760
  • Motor Voltage: 280/460
  • Motor Amps: 34.6/17.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TS
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 50
  • Height (Inches): 51
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Data Plate
FMC 75B Pulper Screw Extractor/Finisher ( 15 HP, 75-100 GPM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed