FMC Allen Double-Drop Vibrating Shaker Conveyor

FMC Allen Double-Drop Vibrating Shaker Conveyor

FMC Allen Double-Drop Vibrating Shaker Conveyor. (First shaker) Model: 70788-2. Type: C. S/N: CON20491. Electronic vibrating system. Features (3) removable screens and (12) leaf springs. (Second shaker) Model: 70721-1. Type: C. S/N: 207489. Electronic vibrating system. Features (1) removable screen and (9) leaf springs. (18) Clamps secure sifting screens. Mounted on Frame with (4) casters for easy positioning. Each shaker is controlled via its own control box. Conveyor inlet/outlet height: 58/47 in. Overall dimensions: 88 in. L x 42 in. W x 59 in. H.
Product Details
  • Stock No: DMNY002.
  • Manufacturer: FMC
  • Model: 70788-2
  • Serial Number: CON20491
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Allen Double-Drop Vibrating Shaker Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed