FMC Dual Piston Filler

FMC Dual Piston Filler

FMC Dual Piston Filler. Model: DL122. Infeed hopper dimensions: 29 in. L x 19 in. W. Cam-operated pneumatic controls. Handwheel adjustable piston travel. Basket dimensions: 24 in. L x 6-1/2 in. W x 6 in. H. Inlets: (2) 2-1/2 in. dia. infeed ports. Outlets: (2) 2-1/2 in. dia. NPT (female, discharge). Overall dimensions: 56 in. L x 40 in. W x 66 in. H.

Product Details
  • Stock No: DBPF2104.1a
  • Manufacturer: FMC
  • Model: DL122
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Dual Piston Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed