FMC Finisher Screw

FMC Finisher Screw

FMC Finisher Screw. Overall dimensions: 5 ft. 8-3/4 in. L x 1 ft. 2 in. dia.

Product Details
  • Stock No: RCJF373.5
  • Manufacturer: FMC
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 68.75
  • Width (Inches): 14
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
FMC Finisher Screw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed