FMC Food Tech / Frigoscandia Spiral Freezer - 53 in.

FMC Food Tech / Frigoscandia Spiral Freezer - 53 in.

Currently installed at Dreyers Ice Cream in Houston, Texas. FMC Food Tech / Frigoscandia Job No.: N53152. Mfg: 06/22/05. S/N: 3152. Power: 460V 60 Hz 3-phase. Evapco Model: TFC16 467103-15M. Evapco Serial: 5-124191 A,B,C,D. Evapco Coil Test Pressure: 250 PSIG. FMC 25 HP Gear Reducer Drive. Allen Bradley Controls. Belt: 52 in. wide, two-zone, stainless steel. Product Clearance: 7.5 in. (ACN18000).

Product Details
  • Stock No: HDDG220.450
  • Manufacturer: FMC
  • Model: N53152
  • Serial Number: 3152
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Food Tech / Frigoscandia Spiral Freezer - 53 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed