FMC Model 100 Brush Pulper Finisher

FMC Model 100 Brush Pulper Finisher

FMC Food Machinery Corp. Pulper / Finisher. Model: 100. Serial AI-1506. Equipped with four brushes. Includes one 7/16 in. screen (installed). Hydraulic drive motor. Ports: 5 in. threaded. Dimensions: 84 in. L x 42 in. W x 45 in. H.

Product Details
  • Stock No: SSFA358
  • Manufacturer: FMC
  • Model: 100
  • Serial Number: AI-1506
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Hydraulic Drive Motor
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 42
  • Height (Inches): 45
Additional Product Details
FMC Model 100 Brush Pulper Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed