FMC Plate Filter

FMC Plate Filter

FMC Plate Filter. S/N CR-542. Inside dimensions: 24 in. L x 23 in. W x 25 in. H. MAWP: 15 psi. Inlets/outlets: (3) 1/2 in., (3) 1 in., (1) 2 in. Model n/a. Overall dimensions: 62 in. L x 29 in. W x 49 in. H.

Product Details
  • Stock No: OI145.
  • Manufacturer: FMC
  • Serial Number: CR-542
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 29
  • Height (Inches): 49
Additional Product Details
FMC Plate Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed