FMC Pulper-Finisher

FMC Pulper-Finisher

FMC Pulper-Finisher. Model 100. Casting Frame stamps FMC JE-54, 9507, F-18. Inside straight wall dimensions: 35 in. L x 28-1/2 in. W x 15 in. H. Paddle dimensions: (4) 33-1/2 in. L x 2-1/2 in. W. Cast iron Frame with floor mounting plates. Inlets: (1) 2 in. dia. ACME fittings. Outlet: (1) 2-1/2 in. dia. bevel with hex nut. Pulp discharge: 8-1/2 in. L x 4 in. W. Overall dimensions: 8 ft. L x 4 ft. W x 4 ft. 9 in. H.
Product Details
  • Stock No: 105.EDN481
  • Manufacturer: FMC
  • Model: 100
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Pulper-Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed