FMC Single Bar Grader

FMC Single Bar Grader

FMC Single Bar Grader. Inside straight-wall dimensions: 1 ft. 7-1/2 in. dia. x 2 ft.10 in. L. Infeed barrel dimensions: 2 ft. dia. x 1 ft. 8 in. L. U.S. Electrical Syncrogear motor, ½ hp. Syncrogear drive, ratio: 6.1. Overall dimensions: 6 ft. 11 in. L x 3 ft. 2 in. W x 4 ft. 4 in. H.
Product Details
  • Stock No: SNPM108.1a
  • Manufacturer: FMC
  • Serial Number: H1-170
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 2.06/1.03
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 83
  • Width (Inches): 38
  • Height (Inches): 52
Additional Product Details
FMC Single Bar Grader
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed