FMC Stainless Steel Paddle Pulper / Finisher

FMC Stainless Steel Paddle Pulper / Finisher

FMC Paddle Pulper / Finisher. Model: 100. Material of Construction: 304 Stainless Steel. Paddle dimensions: (4) 34 in. L x 2 ½ in. W. Inlet: (1) 21 in. L x 19 in. W (top infeed). Outlet: (1) 2 ½ in. dia. ACME fitting. Pulp discharge: 8 in. L x 4 in. W. The FMC 100 Pulper / Finisher reduces tomatoes, fruits, and vegetables to a semi-liquid or liquid state. It eliminates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Overall dimensions: 7 ft. 6 in. L x 3 ft. 7 in. W x 4 ft. 11 in. H. (ACN450)
Product Details
  • Stock No: END9742.
  • Manufacturer: FMC
  • Model: 100
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Stainless Steel Paddle Pulper / Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed