FMC Stainless Steel Pulper/Deseeder System

FMC Stainless Steel Pulper/Deseeder System

FMC Stainless Steel Pulper/Deseeder System. FMC 50 Pulper/Finisher (used as initial pulper). Motor: 20 hp. Screen sizes .060, .045, .033, .027. Larger screen size removes the worst skin, pits and seeds. Juice then gravity flows to FMC 200 Stainless Steel Pulper/Finisher (used as final pulper/finisher). Motor: 25 hp. Screen sizes: .045, .033, .027. Final pulper/finisher processes puree to the desired texture.

Product Details
  • Stock No: CCFP501.
  • Manufacturer: FMC
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
FMC Stainless Steel Pulper/Deseeder System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed