FMC Syntron Magnetic Cap Feeder

FMC Syntron Magnetic Cap Feeder

FMC Syntron Magnetic Cap Feeder. Model: EB1D. S/N: 541465/RC579. This unit is designed to handle 44 mm caps. Power supply: 115 V, 60 Hz, 2.5 amps. Bowl dimensions: 22 1/2 in. dia x 4-3/4 in. H. Overall dimensions: 49 in. L x 24 in. W x 16 in. H.(ACN80).

Product Details
  • Stock No: CCFP523.
  • Manufacturer: Syntron
  • Model: EB1D
  • Serial Number: 541465/RC579
Feeder Details
  • Filler/Capper Type: Cap Feeder
Previous Refrigerant
Motor Details
  • Motor Voltage: 115
  • Motor Amps: 2.5
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 24
  • Height (Inches): 16
  • ACN: 80
Additional Product Details
  • Product Purchased From: Fruit Processor
FMC Syntron Magnetic Cap Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed