FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher (Not Complete)

FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher (Not Complete)

FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher. Model: UCF200A. Pulley diameter: driver 7-3/8 in., driven 25-1/2 in. This unit has capabilities for a full range of fruit and vegetable reduction to include: recovery of soluble solids (pulp wash), core wash, pit elimination from stoned fruit pulp, seed separation, and extraneous particulate material separation from pureed pulp. Inlet: (1) 4 in. Outlet: (1) 4 in. Overall Dimensions: L. 6 ft. 4-1/2 in. X W. 2 ft. 5-5/8 in. X H. 5 ft. 7-1/2 in.(ACN967a-85).

Product Details
  • Stock No: RCJF371.40
  • Manufacturer: FMC
  • Model: UCF200A
  • Serial Number: 85-13
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76.5
  • Width (Inches): 29.625
  • Height (Inches): 67.5
  • ACN: 967a-85
Additional Product Details
FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher (Not Complete)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed