FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher

FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher

FMC Technologies (JBT FoodTech) Stainless Steel Paddle Finisher. Model: UCF200A. U.S Electrical Motor: 25 hp, 1775 rpm, 230/460V, amps 30.2, 60 Hz, 3 phase. Pulley dia. driver 7-1/4 in. Driven 25-3/8 in. Screen Mesh: .002. This unit has capabilities for a full range of fruit and vegetable reduction, recovery of soluble solids (pulp wash), core wash eliminating pits from stoned fruit pulp, separates seeds, skins and extraneous particulate materials from pureed pulp. Inlet flange dia. 13-3/8 in. x 6-1/8 in. Qty. 10 mounting holes dia. 1/2 in. adjacent 4 in. opposite 14-3/4 in. ACME outputs: 4 in. Overall Dimensions: L. 5ft. 10-1/8 in. x W. 2ft. 5-7/8 in. x H. 4ft. 1/2 in.(ACN967a).

Product Details
  • Stock No: RCJF226.60
  • Manufacturer: FMC
  • Model: UCF200A
  • Serial Number: H-017
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed