Fogg 18-Head Rotary Valve Filler

Fogg 18-Head Rotary Valve Filler

Fogg 18-Head Rotary Valve Filler. Model: KG-18 RH. S/N: 617-7-83. Infeed tank capacity: 60 gal. Manway: 10 in. L x 7 in. W. Distance between valves: 7 in. Maximum size container: 5 in. W x 8 in. H. Adjustable height. Conveyor with 4-1/2 in. wide track. Inlets: (1) 3 in. dia. bevel fitting. Outlets: (19) 2 in. dia. ports. Overall dimensions: 94 in. L x 54 in. W x 79 in. H.

Product Details
  • Stock No: 75.FHF231a.22a
  • Manufacturer: Fogg
  • Model: KG-18 RH
  • Serial Number: 617-7-83
Filler & Capper Details
  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 18
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 94
  • Width (Inches): 54
  • Height (Inches): 79
Additional Product Details
Fogg 18-Head Rotary Valve Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed